Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer, HP: 7.5 HP

  • Mfr # 3040EWMA

  • Zoro # G4522198


product price: $5,430.58
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
3000 psi
Hose Dimensions
3/8" x 50 ft.
Pressure Washer Flow Rate
4 gpm
Length
30"
Includes
Auto Start/ Stop, Gun, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Dual Chemical Injection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040EWMA
Zoro #
G4522198
UPC #
095879307121
Country of Origin
United States

Dimensions

Hose Dimensions
3/8" x 50 ft.
Length
30"
Height
28"
Width
22"
Length (Straight Wireway)
30"

Details

Operating Pressure (PSI)
3000 psi
Pressure Washer Flow Rate
4 gpm
Includes
Auto Start/ Stop, Gun, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Dual Chemical Injection
Net Weight
213 lb.
Operating Pressure
3000 psi
Usable Hours per Week
20+
Pressure Washer Duty Rating
Medium Duty
Detergent Injection System
Yes
Pressure Washer Water Type
Cold
Warranty
5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
HP
7.5 HP
Pressure Washer HP Range
6 to 7.9 HP
Pump Drive
Direct
Item
Pressure Washer
Pump Type
Crankshaft
Piston Material
Solid Ceramic
Power Type
Electric

Description

Pressure Washer, Heavy Duty (2800 to 3299 psi), 3000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, Pressure Washer Flow Rate 4.0 gpm, 7.5 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Includes Auto Start/ Stop, Gun, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Dual Chemical Injection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.