Cam-Stat
Switch, w/Delay, 7 In
- Zoro #: G0042178
- Mfr #: F560
Tap to zoom
Hover or click to zoom
$165.43
- Voltage: 24VAC
- Fits Brand: CAMSTAT
- Features: Length: 7"; Fan off Temperature: 90F to 120F
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $165.43
Cam-Stat #F560 Specifications
- Zoro #: G0042178
- Mfr #: F560
- Voltage: 24VAC
- Fits Brand: CAMSTAT
- Features: Length: 7"; Fan off Temperature: 90F to 120F
- Includes: Switch
- Item: Switch, with Delay, 7"
- Product Type: Switch, with Delay, 7"
- Country of Origin (subject to change): United States
Description
Switch, with Delay, 7 In., Fits Brand Cam-Stat, Includes Switch
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Cam-Stat #F560
Explore more
- Cam-Stat Limit Switch, 7 In F569
- Hoshizaki Rail 119369P01
- Hoshizaki Holder - Thermistor 427430-01
- Hoshizaki Impeller 417082-01
- Hubbell Workplace Solutions Nema 7 Switch, 3 Con DP, RH Shaft 111-1 GR 55-7E-3DP-WR-111
- Dayton Replacement Hood Assembly 6366407
- Airmaster Fan Prop 08418
- Hoshizaki Handle and Screw(7P31-0408) 215383-01
- Hoshizaki Connector 432763-01
- Us Hardware Floor Register Wht 4X8" V-056IWB
- Hoshizaki Pin For Impellor 4A0648-01
- Cam-Stat Fan Parts