This item is Discontinued.

Cambridge 9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg 06122

9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg (Discontinued)

  • Mfr # 06122
  • Zoro # G6247011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06122
Zoro #
G6247011
UPC #
043100061229
Country of Origin
United States

Dimensions

Sheet Size
9.5 x 7.5
Height
9.50"
Width
7.5"
Size
9.5 x 7.5
Length
9.5"
Book Width
7.5"
Book-Spine Length
9.5"

Details

Recycled Content
0.3
Cover Color
Black
Cover Material
Flexible Pajco
Item
Notebook,CambrigeLimited,ActionPlan,Bk
Features
Pen Loop, Bungee, Pocket, Dual-sided Pocket, Perforated
Binding
Twin Wirebound
Product Type
Notebook,CambrigeLimited,ActionPlan,Bk
Color
Dark Gray
Weight
0.66 lbs
Material
Flexible Pajco
Book-Binding Details
Twin-Wire
Dated/Undated
Undated
Sheet Rule/Format Details
Action PlannerĀ® Elements
Sheet Rule/Format Type
Project-Management Format
Number of Subjects/Sections
1
Sheet Basis Weight (lb)
20 lb Bond
Back-Cover Material
Flexible Pajco
Sheet-Ruling Color
Gray
Sheets per Book/Journal
80
Sheet Perforation Details
Macro-Perforation
Book-Binding Edge
Side
Sheet Color
White
Note-Rule Lines per Sheet
34

Description

Notebook,CambrigeLimited,ActionPlan,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.