Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cambridge Cambridge 98503DRS-UM Clark Double Reclining Sofa 98503DRS-UM

Cambridge 98503DRS-UM Clark Double Reclining Sofa (Discontinued)

  • Mfr # 98503DRS-UM
  • Zoro # G003914110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98503DRS-UM
Zoro #
G003914110
UPC #
13964870176
Country of Origin
China

Details

Application
Living Room, Home
Material
Polyester
Features
Comfortable, Adjustable, Durable, Reclining
Item
Reclining Sofa

Description

Sleek, warm and reliably comfortable, the Clark Three Piece Living Room Set is sure to add comfort to any living room setting for years to come. Boasting sophisticated contrast stitching and durable polyester construction, this set is built to remain comfortable and vibrant for decades. This set includes a pad-over chaise and each piece comes with adjustable reclining settings. This fantastic set will bring warmth and style to your home for years to come.

Features
  • Adjustable reclining settings
  • Contrast stitching
  • Pad-over chaise
  • Deep-seating construction ensures superior comfort
Specifications
  • Dimension: 87" W x 41" D x 41" H
  • Weight: 255 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.