Shop CAMBRIDGE
See all product information
Create Account
Everest 3 in. W x 34.5 in. H Cabinet Filler in White
- Mfr # BF3-SW
- Zoro # G623392459
product price:Â
$
15.99
/ea
Key Features
Depth
0.75 in
Finish
Shaker White
Width
3 in
Color
White
Material
Medium Density Fiberboard (MDF)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF3-SW
- Zoro #
- G623392459
- UPC #
- 704780205869
- Country of Origin
- Czechia
- Finish
- Shaker White
- Color
- White
- Material
- Medium Density Fiberboard (MDF)
- Item
- Filler
Dimensions
- Depth
- 0.75 in
- Width
- 3 in
- Height
- 34.5 in
Description
Elevate your kitchen with our sophisticated White Shaker MDF cabinets, designed to blend style and practicality seamlessly. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. shaker-style doors and drawer faces, crafted from high-quality MDF and finished in a matte white lacquer. This modern look brings a contemporary touch to any kitchen, enhancing your space with its clean lines and seamless appearance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.