Shop CAMBRIDGE
See all product information
Create Account
Everest 36 in. W x 24 in. D x 18 in. H Ready to Assemble Shaker Wall Bridge Kitchen Cabinet in White
Mfr # SA-W361824-SW-KIT
Zoro # G923392487
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Finish
Shaker White
Material
Melamine, MDF
Number of Doors
2
Color
White
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-W361824-SW-KIT
- Zoro #
- G923392487
- UPC #
- 704780205838
- Country of Origin
- Czechia
Dimensions
- Height
- 18 in
- Width
- 36 in
- Depth
- 24 in
Details
- Finish
- Shaker White
- Material
- Melamine, MDF
- Number of Doors
- 2
- Color
- White
- Style
- Frameless, Shaker
- Soft Close
- Doors
Description
Elevate your kitchen with our sophisticated White Shaker MDF cabinets, designed to blend style and practicality seamlessly. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. shaker-style doors and drawer faces, crafted from high-quality MDF and finished in a matte white lacquer. This modern look brings a contemporary touch to any kitchen, enhancing your space with its clean lines and seamless appearance.
Restrictions
This item has been restricted from sale in the following states:
CA