Shop CAMBRIDGE

Everest 30 in. W x 12 in. D x 12 in. H Ready to Assemble Shaker Wall Bridge Kitchen Cabinet in White

  • Mfr # SA-W3012-SW-KIT

  • Zoro # G723392458


product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Style
Frameless, Shaker
Number of Doors
2
Depth
12 in
Finish
Shaker White
Material
Melamine, MDF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-W3012-SW-KIT
Zoro #
G723392458
UPC #
704780205654
Country of Origin
Czechia

Dimensions

Depth
12 in
Width
30 in
Height
12 in

Details

Style
Frameless, Shaker
Number of Doors
2
Finish
Shaker White
Material
Melamine, MDF
Color
White
Soft Close
Doors

Description

Elevate your kitchen with our sophisticated White Shaker MDF cabinets, designed to blend style and practicality seamlessly. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. shaker-style doors and drawer faces, crafted from high-quality MDF and finished in a matte white lacquer. This modern look brings a contemporary touch to any kitchen, enhancing your space with its clean lines and seamless appearance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews