Shop CAMBRIDGE

Everest 36 in. W x 24 in. D x 34.5 in. H Ready to Assemble Shaker Sink Base Kitchen Cabinet in White

  • Mfr # SA-SB36-SW-KIT

  • Zoro # G623392435


product price: 
$
283.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Number of Drawers
1
Material
Melamine, MDF
Style
Frameless, Shaker
Finish
Shaker White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-SB36-SW-KIT
Zoro #
G623392435
UPC #
704780205517
Country of Origin
Czechia

Dimensions

Height
34.5 in
Width
36 in
Depth
24 in

Details

Color
White
Number of Drawers
1
Material
Melamine, MDF
Style
Frameless, Shaker
Finish
Shaker White
Number of Doors
2
Soft Close
Doors, Drawers

Description

Elevate your kitchen with our sophisticated White Shaker MDF cabinets, designed to blend style and practicality seamlessly. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. shaker-style doors and drawer faces, crafted from high-quality MDF and finished in a matte white lacquer. This modern look brings a contemporary touch to any kitchen, enhancing your space with its clean lines and seamless appearance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews