Shop CAMBRIDGE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Radiance 36in.Wx24in.Dx34.5in.H Ready to Assemble Slab Sink Base Kitchen Cabinet in White Gloss
Mfr # SA-SB36-WG-KIT
Zoro # G723392434
product price:Â
$
314.99
/ea
Key Features
Number of Drawers
1
Color
White
Finish
White Gloss
Number of Doors
2
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-SB36-WG-KIT
- Zoro #
- G723392434
- UPC #
- 704780203902
- Country of Origin
- Czechia
Dimensions
- Depth
- 24 in
- Width
- 36 in
- Height
- 34.5 in
Details
- Item
- Base Cabinet
- Number of Drawers
- 1
- Color
- White
- Finish
- White Gloss
- Number of Doors
- 2
- Material
- Melamine
- Style
- Slab Door
- Soft Close
- Doors, Drawers
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4in. slab doors and drawer faces, crafted from high-quality MDF white gloss PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
Restrictions
This item has been restricted from sale in the following states:
CA