Shop All Kitchen Cabinets
Cambridge
Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H)
Mfr # SA-ISLAND SIDE PANEL-GN
Zoro # G001860631
original price:
$71.00
20% off
$56.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 30"
- Height 36"
- Depth 0.75"
- Color Grey Nordic
Product Information
- Brand Cambridge
- MFR # SA-ISLAND SIDE PANEL-GN
- Zoro # G001860631
- UPC # 704780195276
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 30" |
Height | 36" |
Depth | 0.75" |
Details
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Island Side Panel is sold with a 30 in. width and 36 in. height in Grey Nordic or Carbon Marine finish to match your Cambridge Cabinets. Ready to assemble, it is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Armor Front and Screws for L9453; L9485; or L9486 Satin Chrome Finish (09666626)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 12" (12SB10B)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32DBIO)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MRT6)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 30 x 30 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 30 in. H) (SA-WU3030-WG)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- MSI Hevea Prestain Beach 6 Ft L X 25 In D X 15 In T Blonde Butcher Block Countertop (ZOR-BUB-0001)
- INVAL Kitchen/Microwave Storage Cabinet 35.04 in. W x 15.35 in. D x 66.14 in. H in Smoke Oak (GCM-063)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- HARDWARE RESOURCES 2"x1"x5/8" Bright Nickel Drawer Front Adjustment Bracket (9453007)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.1V)
- Cambridge Kitchen Cabinets