This item is Discontinued.

Cambridge Plumbing 18 Inch Modern Wood and Glass Vanity with Brushed Nickel Plumbing 8137BS-BN

18 Inch Modern Wood and Glass Vanity with Brushed Nickel Plumbing (Discontinued)

  • Mfr # 8137BS-BN
  • Zoro # G704421368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8137BS-BN
Zoro #
G704421368
UPC #
683609969260
Country of Origin
China

Dimensions

Length
18.5
Width
18
Height
30

Details

Material
Solid Wood and Glass
Weight
102
Finish
Brushed Nickel

Description

48 -inch solid wood and glass vanity set. It has dovetailed drawers in all four corners and slow close hinges and glides. It has plenty of storage space with 1 drawer and 1 storage space. The set comes complete with cabinet, imported glass counter, round vessel sink and brushed nickel faucet and pop-up drain. Get yours today!

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.