Shop All Bathroom Vanities with Tops
Cambridge Plumbing
18 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing
Mfr # 8137S-BN
Zoro # G904421373
product price: $701.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Length 18.5
- Width 18
- Height 30
- Material Solid Wood and Porcelain
- Weight 102
Product Information
- Brand Cambridge Plumbing
- MFR # 8137S-BN
- Zoro # G904421373
- UPC # 683609969154
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.5 |
Width | 18 |
Height | 30 |
Details
Description
48-inch solid wood and porcelain vanity set. It has a dovetailed drawer in all four corners and slow close hinges and glides. It has plenty of storage space with 1 drawer and 1 storage space. The set comes complete with cabinet, imported porcelain sink and brushed nickel faucet and pop-up drain. Get yours today!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2896)
- ROSS CONTROLS PO Check Valve 27 Series, Pressure Controlled, Dual 2/2, Inline, Without Trapped (2768C4900)
- GOODMAN 20415801 Filter (20415801)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- CONVENIENCE CONCEPTS 24 in. Single Bathroom Vanity, Weathered Oak (HI2208705)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- Cambridge Plumbing Bathroom Vanities with Tops