This item is Discontinued.

Cambridge Plumbing 53.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior SWED54-NH-CP

53.5 L, 29.5 W, White, Cast Iron with porcelain interior and paint exterior (Discontinued)

  • Mfr # SWED54-NH-CP
  • Zoro # G303664654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWED54-NH-CP
Zoro #
G303664654
UPC #
610708298687
Country of Origin
China

Dimensions

Length
53.5
Width
29.5
Height
26.5
Overall Width
29.5
Overall Length
53.5
Overall Height
29.5

Details

Color
White
Material
Cast Iron with porcelain interior and paint exterior
Finish
Gloss White
Weight
350
Foot Finish
Polished Chrome

Description

One of the most fashionable cast iron claw foot tubs is this perfect soaking tub for those who love to venture out into deeper waters. This 54" slipper tub offers the ideal soaking experience boasting 17" of water depth. It has continuous rim so it will require supply lines and faucet (CAM150, CAM398463 OR CAM398684) and drain assembly (CAM1900LTB). It has polished chrome feet, luxurious porcelain enamel interior and white paint exterior..

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.