This item is Discontinued.

Cambridge Plumbing 60 L, 30 W, White, Cast Iron DE60-PED-463D-6-PKG-BN

60 L, 30 W, White, Cast Iron (Discontinued)

  • Mfr # DE60-PED-463D-6-PKG-BN
  • Zoro # G803904588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE60-PED-463D-6-PKG-BN
Zoro #
G803904588
UPC #
633131615777
Country of Origin
China

Dimensions

Length
60
Width
30
Height
24

Details

Color
White
Material
Cast Iron
Finish
Brushed Nickel

Description

This 60-inch cast iron double ended pedestal soaking tub would enhance the look and feel of any bathroom. It features luxurious porcelain interior and white paint exterior. It has center drain on long side and continuous rim with no faucet holes. This package is complete with supply lines with shutoff valves, CAM463D faucet with 6-inch deck risers, and CAM1900LTB drain assembly with brushed nickel finish. Everything you need so Relax and enjoy!

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.