This item is Discontinued.

Cambridge Plumbing 63 Inch Modern Wood and Glass Vanity with Polished Chrome Plumbing 8119BS-CP

63 Inch Modern Wood and Glass Vanity with Polished Chrome Plumbing (Discontinued)

  • Mfr # 8119BS-CP
  • Zoro # G304421379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8119BS-CP
Zoro #
G304421379
UPC #
683609969215
Country of Origin
China

Dimensions

Length
61
Width
18.5
Height
30

Details

Material
Solid Wood and Glass
Weight
286
Finish
Polished Chrome

Description

63-inch solid wood and glass double vanity set. It has dovetailed drawers in all four corners and slow close hinges and glides. It has plenty of storage space with 8 drawers and 2 large storage spaces. The set comes complete with cabinet, imported glass counter, round vessel sink and polished chrome faucets and pop-up drains. Get yours today!

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.