This item is Discontinued.

Cambridge Plumbing 66 L, 30 W, White, Cast Iron with porcelain interior and paint exterior DE-67-NH-BN

66 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (Discontinued)

  • Mfr # DE-67-NH-BN
  • Zoro # G503664652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE-67-NH-BN
Zoro #
G503664652
UPC #
610708299356
Country of Origin
China

Dimensions

Length
66
Width
30
Height
24
Overall Height
24
Overall Width
30
Overall Length
66

Details

Color
White
Material
Cast Iron with porcelain interior and paint exterior
Finish
Gloss White
Weight
350
Foot Finish
Brushed Nickel

Description

This Cambridge Plumbing cast iron double ended clawfoot soaking tub will delight. The tub features luxurious porcelain enamel in the interior, white paint exterior and brushed nickel ball and claw feet. It has continuous rim so it will require supply lines and faucet (CAM150, CAM398463 OR CAM398684) and drain assembly (CAM1900LTB). These plumbing items are not included. It has center drain on long side. The feet are shipped detached so it will be easy to get through tight spaces and there is minimal assembly required.

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.