This item is Discontinued.

Cambridge Plumbing 66.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior DE66-PED-NH

66.5 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (Discontinued)

  • Mfr # DE66-PED-NH
  • Zoro # G703664643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE66-PED-NH
Zoro #
G703664643
UPC #
791154151150
Country of Origin
China

Dimensions

Length
66.5
Width
30
Height
24
Overall Length
66.5
Overall Width
30
Overall Height
24

Details

Color
White
Material
Cast Iron with porcelain interior and paint exterior
Finish
Gloss White
Weight
400

Description

This 66" x 30" cast iron dual ended pedestal tub will endure the test of time and will provide generations with the perfect haven for relaxation. Glazed with a porcelain enamel interior and painted exterior. This model has no faucet drillings for use with free standing faucet or bathroom wall mount faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.