This item is Discontinued.

Cambridge Plumbing Acrylic Double Ended Pedestal Bathtub with Continuous Rim ADE60-PED-NH

Acrylic Double Ended Pedestal Bathtub with Continuous Rim (Discontinued)

  • Mfr # ADE60-PED-NH
  • Zoro # G804841288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADE60-PED-NH
Zoro #
G804841288
UPC #
633131609509
Country of Origin
China

Dimensions

Length
59.5
Width
29
Height
24

Details

Finish
Gloss White
Includes
Tub Only

Description

Soaking in this 60-inch acrylic double ended soaking tub will wash your tensions away. It is light weight and sturdy with dual layered acrylic construction with fiberglass core. Gloss white finish is easy to clean. This tub has continuous rim.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.