This item is Discontinued.

Cambridge Plumbing Acrylic Double Slipper Pedestal Soaking Tub with Faucet Drillings ADES-PED-DH

Acrylic Double Slipper Pedestal Soaking Tub with Faucet Drillings (Discontinued)

  • Mfr # ADES-PED-DH
  • Zoro # G204841321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADES-PED-DH
Zoro #
G204841321
UPC #
610708298021
Country of Origin
China

Dimensions

Length
29.5
Width
69
Height
25

Details

Finish
Gloss White
Includes
Tub Only

Description

This 69" double ended slipper acrylic pedestal tub has a pedestal and equisite contoured ends. It provides the perfect haven for your relaxation. Escape away into steaming water and a foaming bath, from either end of the tub, and find yourself in complete relaxation in this soaking tub.This model has 7 inch on center pre-drilled faucet holes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.