This item is Discontinued.

Cambridge Plumbing Complete 18" Vanity Set with Brushed Nickel Plumbing 8137BG-BN

Complete 18" Vanity Set with Brushed Nickel Plumbing (Discontinued)

  • Mfr # 8137BG-BN
  • Zoro # G504401324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8137BG-BN
Zoro #
G504401324
UPC #
793588609771
Country of Origin
China

Dimensions

Length
18.5
Width
18
Height
36

Details

Material
Wood
Weight
102
Plumbing Finish
Brushed Nickel

Description

Solid Wood Vanity Set, 18”W x 36”H x 18”D, replete with cabinet, mirror, frosted glass counter, round glass sink, Brushed Nickel single stem faucet, Brushed Nickel pop up drain and P trap. The door and drawer have slow close hinges and rails. Grays are all the rage in modern bathroom decors today. Also available with Polished Chrome plumbing (8137BG).

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.