Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 18" Vanity Set with Polished Chrome Plumbing
Mfr # 8137
Zoro # G904382322
product price: $858.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Length 18.5
- Width 18
- Height 30
- Material Wood
- Weight 102
Product Information
- Brand Cambridge Plumbing
- MFR # 8137
- Zoro # G904382322
- UPC # 633131616378
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.5 |
Width | 18 |
Height | 30 |
Overall Length | 18.5 |
Overall Height | 42 |
Overall Width | 18 |
Details
Description
The perfect vanity for a small space. It comes complete with the pre assembled solid wood cabinet with espresso finish, white porcelain enameled vessel sink, mirror, chrome faucet and drain. Perfect!
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS 1/4" Brs Tee (756101-04)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Almond, 36 in W (40-M133560-2NS-03)
- LEGEND VALVE 1/2 SMART CLICK MNPT ADAPTER (465-243)
- SANI-LAV Floor Mount, 1 Hole, Single Foot Pedal, Stainless, Scrub Sink (531F1-0.5)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With Black Top And Black Handles (CB-MC-48G-BL-2056-BL)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- Cambridge Plumbing Bathroom Vanities with Tops