This item is Discontinued.

Cambridge Plumbing Complete 36" Gray Vanity Set with Brushed Nickel Plumbing 8111b-g-bn

Complete 36" Gray Vanity Set with Brushed Nickel Plumbing (Discontinued)

  • Mfr # 8111b-g-bn
  • Zoro # G604401330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8111b-g-bn
Zoro #
G604401330
UPC #
793588609610
Country of Origin
China

Dimensions

Length
36
Width
20.25
Height
36

Details

Material
Wood
Weight
173
Plumbing Finish
Brushed Nickel

Description

Solid Wood 36” x 20” Vanity Set replete with cabinet, glass counter top, glass vessel sink, mirror, brushed nickel single stem faucet, pop up drain and p trap. Grays are all the rage in modern bathroom decors today. Doors and drawers have slow close hardware. Also available with Polished Chrome Plumbing (8111B-G).

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.