Shop All Bathroom Vanities with Tops
Cambridge Plumbing
Complete 48" Vanity Set with Brushed Nickel Plumbing
Mfr # 8116g-bn
Zoro # G904401337
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,739.99
Free 30-Day Returns
Key Features
- Length 47.5
- Width 19.5
- Height 36
- Material Wood
- Weight 248
Product Information
- Brand Cambridge Plumbing
- MFR # 8116g-bn
- Zoro # G904401337
- UPC # 793588609672
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 47.5 |
Width | 19.5 |
Height | 36 |
Details
Description
Solid Wood 48 x 20” Vanity Set replete with cabinet, white porcelain counter top, white porcelain enameled vessel sink, mirror, brushed nickel single stem faucet, brushed nickel pop up drain and p trap. Grays are all the rage in modern bathroom decors today. Doors and drawers have slow close hardware. Also available with Polished Chrome Plumbing (8116G).
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- JOHNS MANVILLE 6" x 48" L PVC Insulated Pipe Jacket (533443)
- APOLLO VALVES 3/8" NPT Brass Ball Valve Inline (94ALF-102-01A)
- HOSE MASTER 1/4" Dia x 36" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-036)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- Cambridge Plumbing Bathroom Vanities with Tops