Shop All Bathroom Vanities with Tops
Cambridge Plumbing
USA Patriot 48" Oak Bathroom Vanity, White Counter
Mfr # P48G-WHITE
Zoro # G903666423
product price: $2,183.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,183.99
Free 30-Day Returns
Key Features
- Length 48
- Width 21
- Height 38.5
- Material Cabinet Solid Wood, Counter/Sink Engineered Composite
- Weight 255
Product Information
- Brand Cambridge Plumbing
- MFR # P48G-WHITE
- Zoro # G903666423
- UPC # 683609969673
- Country of Origin United States
- Category Bathroom Vanities with Tops
Dimensions
Length | 48 |
Width | 21 |
Height | 38.5 |
Details
Description
Bring home part of America with the USA Patriot vanity! Our solid wood gray vanity cabinet and engineered composite counter with integrated sink and backsplash are proudly made in USA! The cabinet is hand crafted with no particle board and is equipped with slow close hinges and drawer glides. The drawers are dovetailed in all four corners and drawer fronts are simplistic design with finger pull. If you want drawer handles you can add them. Our engineered composite vanity tops and bowls provide a non-porous surface that is durable and easy to clean as well as being bacteria and mildew resistant. The integrated bowls provide a seamless transition for a clean look and do not have hidden crevices for mold or mildew to hide. There is one faucet hole in the middle and more may be cut onsite to accommodate your faucet needs. To clean simply use a mild soap or all-purpose cleaner that is non-abrasive. Get yours today!
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye, Hub, 6 in Pipe Size (1WKW2)
- SPEAKMAN 1.5 gpm Laminar Repair Group 1.5 gpm 13/16, Polished Chrome (RPG05-0851-PC)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1106)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- Cambridge Plumbing Bathroom Vanities with Tops