This item is Discontinued.

Cambridge Plumbing USA Patriot 48" White Bathroom Vanity, Pepper Counter P48W-PEPPER

USA Patriot 48" White Bathroom Vanity, Pepper Counter (Discontinued)

  • Mfr # P48W-PEPPER
  • Zoro # G803666424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P48W-PEPPER
Zoro #
G803666424
UPC #
683609969635
Country of Origin
United States

Dimensions

Length
48
Width
21
Height
38.5

Details

Material
Cabinet Solid Wood, Counter/Sink Engineered Composite
Weight
255
Finish
White
Color
White Cabinet
Features
Made in USA, Solid Wood Cabinet, Slow Close door and drawer hardware, "Pepper" engineered composite counter/sink with integrated backsplash, Non-porous surface of counter/sink is antimicrobial and easy to clean, Dovetailed drawers in all four corners, Sink has no overflow drain, 1 faucet hole in the middle, more can be cut, Faucet, drain and mirror not included
Includes
Cabinet, Integrated Counter/Sink

Description

Bring home part of America with the USA Patriot vanity! Our solid wood white vanity cabinet and engineered composite counter with integrated sink and backsplash are proudly made in USA! The cabinet is hand crafted with no particle board and is equipped with slow close hinges and drawer glides. The drawers are dovetailed in all four corners and drawer fronts are simplistic design with finger pull. If you want drawer handles you can add them. Our engineered composite vanity tops and bowls provide a non-porous surface that is durable and easy to clean as well as being bacteria and mildew resistant. The integrated bowls provide a seamless transition for a clean look and do not have hidden crevices for mold or mildew to hide. There is one faucet hole in the middle and more may be cut onsite to accommodate your faucet needs. To clean simply use a mild soap or all-purpose cleaner that is non-abrasive.

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.