
Radiance 18 in. W x 24 in. D x 34.50 in. H Ready to Assemble Slab Base Kitchen Cabinet in Matte Grey
Mfr # SA-B18-MG-KIT
Zoro # G315792376
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Material
Melamine
Number of Drawers
1 Drawer
Number of Adjustable Shelves
1 Adjustable Shelf
Number of Doors
1
Finish
Matte Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA-B18-MG-KIT
Zoro #
G315792376
UPC #
704780218296
Country of Origin
Czechia
Dimensions
Depth
24 in
Width
18 in
Height
34.5 in
Details
Material
Melamine
Number of Drawers
1 Drawer
Number of Adjustable Shelves
1 Adjustable Shelf
Number of Doors
1
Finish
Matte Grey
Color
Gray
Style
Slab Door
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a matte grey PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
- Finish your project quicker, ship in 2-4 business day
- Features adjustable shelves and soft close doors and/or drawers
- Ships flat packed and ready to assemble
- 3/4 in. slab door and drawer face made of MDF with a matte grey PET finish
- 3/4 in. particle board melamine carcass for enhanced durability
- 3/4 in. particle board shelves and a combined 1/4 in. back panel + 3/4 in. support braces for added strength
- Metal drawer box with undermount soft close slides
- Soft close adjustable hinges for silent and smooth closing
- Carcass comes in a clean white finish
- Designed for long-lasting performance and style
- Finished toe kick is not included; can be purchased separately
- Adjustable feet for easy leveling, without the need for shims
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.