Shop CAMBRIDGE
See all product information
Create Account
Radiance 24 in. W x 12 in. D x 30 in. H Ready to Assemble Slab Wall Kitchen Cabinet in White Gloss
Mfr # SA-W2430-WG-KIT
Zoro # G623392411
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
No Drawers
Number of Doors
2
Number of Adjustable Shelves
2
Color
White
Finish
White Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-W2430-WG-KIT
- Zoro #
- G623392411
- UPC #
- 704780206354
- Country of Origin
- Czechia
- Number of Drawers
- No Drawers
- Number of Doors
- 2
- Number of Adjustable Shelves
- 2
- Color
- White
- Item
- Wall Cabinet
- Finish
- White Gloss
- Style
- Slab Door
- Material
- Melamine
- Soft Close
- Doors
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4in. slab doors and drawer faces, crafted from high-quality MDF white gloss PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.