41in Dark Gray and White Wood Kitchen Island Set With Storage
- Mfr # 519052
- Zoro # G423439675
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Width
40.5 in
Shape
Rectangular
Depth
27.5 in
Includes
2
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 519052
- Zoro #
- G423439675
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Includes
- 2
- Material
- Manufactured Wood
- Item
- Kitchen Carts-Islands
- Color
- Black, White
Dimensions
- Width
- 40.5 in
- Depth
- 27.5 in
Description
This 41-inch dark gray and white wood kitchen island set with storage marks the beginning of a new era for kitchen decor. This durable manufactured wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.