Radiance 3 in. W x 34.50 in. H Cabinet Filler in Light Oak

  • Mfr # BF3-LO

  • Zoro # G315792369


product price:  $12.35
/ea

Key Features

Type
Filler
Material
Medium Density Fiberboard (MDF)
Color
Light Oak/ Brown
Finish
Laminate
Height
34.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BF3-LO
Zoro #
G315792369
UPC #
704780214809
Country of Origin
Czechia

Dimensions

Height
34.50 in
Depth
0.75 in
Width
3 in

Details

Type
Filler
Material
Medium Density Fiberboard (MDF)
Color
Light Oak/ Brown
Finish
Laminate
Door Handing
Reversible
Cabinet Type
Filler
Cabinet Shade
Medium
Installation Type
Adhesive

Description

Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a Light Oak Laminate finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.


  • Finish your project quicker, ship in 2-4 business day
  • Features adjustable shelves and soft close doors and/or drawers
  • Ships flat packed and ready to assemble
  • Accessory to all Cambridge Cabinets to provide a finished look
  • 3/4 in. thick panel made of MDF with a Light Oak Laminate finish
  • Can be cut to fit your project
  • Edge banding not included, can be purchased separately
  • Installation hardware is not included with this accessory
  • Ready to install

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.