Shop CAMBRIDGE
See all product information
Create Account
Radiance 36in Wx24in Dx18in H Ready to Assemble Slab Wall Bridge Kitchen Cabinet in Light Oak
Mfr # SA-W361824-LO-KIT
Zoro # G415792405
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Material
Melamine
Width
36 in
Height
18 in
Depth
24 in
Color
Light Oak/ Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-W361824-LO-KIT
- Zoro #
- G415792405
- UPC #
- 704780219262
- Country of Origin
- Czechia
Dimensions
- Width
- 36 in
- Height
- 18 in
- Depth
- 24 in
Details
- Material
- Melamine
- Color
- Light Oak/ Brown
- Number of Drawers
- 0
- Number of Doors
- 2
- Finish
- Laminate
- Style
- Wall Bridge
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a Light Oak Laminate finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
- Finish your project quicker, ship in 2-4 business day
- Features adjustable shelves and soft close doors and/or drawers
- Ships flat packed and ready to assemble
- 3/4 in. slab door and drawer face made of MDF with a Light Oak Laminate finish
- 3/4 in. particle board melamine carcass for enhanced durability
- 3/4 in. particle board shelves and a combined 1/4 in. back panel + 3/4 in. support braces for added strength
- Metal drawer box with undermount soft close slides
- Soft close adjustable hinges for silent and smooth closing
- Carcass comes in a clean white finish
- Designed for long-lasting performance and style
- Finished toe kick is not included; can be purchased separately
- Adjustable feet for easy leveling, without the need for shims
Restrictions
This item has been restricted from sale in the following states:
CA