79in Gray Pantry Cabinet with Three Storage Shelves
- Mfr # 403763
- Zoro # G223440550
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Width
24.4 in
Material
Manufactured Wood
Number of Adjustable Shelves
3
Finish
Matte
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403763
- Zoro #
- G223440550
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 24.4 in
- Depth
- 16.1 in
Details
- Material
- Manufactured Wood
- Number of Adjustable Shelves
- 3
- Finish
- Matte
- Style
- Modern
- Item
- Pantry Cabinets
- Includes
- Yes
- Color
- Gray, White
Description
Elevate your kitchen organization with this 79-inch gray pantry cabinet featuring three storage shelves and drawers for effortless storage solutions. The sleek rectangular design offers ample space with included storage cabinets and shelves, perfect for keeping your pantry essentials neatly tucked away. Crafted from durable particle board in a modern gray and white finish, this freestanding cabinet effortlessly combines style and functionality to elevate your space. Whether you need extra storage for food items or kitchen essentials, this pantry cabinet is a must-have addition to any modern home decor. 79.2-inch H x 24.4-inch W x 16.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.