Shop HOMEROOTS
See all product information
Create Account
Dark Brown and Brown 41in Kitchen Island With Storage
- Mfr # 474092
- Zoro # G123440568
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Width
40.5 in
Shape
Rectangular
Depth
27.5 in
Finish
Natural
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474092
- Zoro #
- G123440568
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Finish
- Natural
- Material
- Manufactured Wood
- Item
- Kitchen Carts-Islands
- Color
- Brown
Dimensions
- Width
- 40.5 in
- Depth
- 27.5 in
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This dark brown and brown 41-inch kitchen island with storage stands out from the rest because of its excellent design and versatility. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Maximize your space with this multi- functional and good looking kitchen island. 27.5-inch h x 40.5-inch w x 27.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.