Shop CAMBRIDGE
See all product information
Create Account
Radiance 42in Wx24in Dx34.50in H Ready to Assemble Slab Corner Blind Kitchen Cabinet in Light Oak
- Mfr # SA-BB42-LO-KIT
- Zoro # G215792377
product price:Â
$
369.43
/ea
Free Shipping & Returns
Key Features
Material
Melamine
Width
42 in
Height
34-1/2 in
Depth
24 in
Color
Light Oak, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-BB42-LO-KIT
- Zoro #
- G215792377
- UPC #
- 704780218906
- Country of Origin
- Czechia
Dimensions
- Width
- 42 in
- Height
- 34-1/2 in
- Depth
- 24 in
Details
- Material
- Melamine
- Color
- Light Oak, Brown
- Number of Drawers
- 0
- Number of Doors
- 1
- Number of Adjustable Shelves
- 1
- Finish
- Laminate
- Style
- Corner Blind
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a Light Oak Laminate finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
- Finish your project quicker, ship in 2-4 business day
- Features adjustable shelves and soft close doors and/or drawers
- Ships flat packed and ready to assemble
- 3/4 in. slab door and drawer face made of MDF with a Light Oak Laminate finish
- 3/4 in. particle board melamine carcass for enhanced durability
- 3/4 in. particle board shelves and a combined 1/4 in. back panel + 3/4 in. support braces for added strength
- Metal drawer box with undermount soft close slides
- Soft close adjustable hinges for silent and smooth closing
- Carcass comes in a clean white finish
- Designed for long-lasting performance and style
- Finished toe kick is not included; can be purchased separately
- Adjustable feet for easy leveling, without the need for shims
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.