Shop CAMBRIDGE

Radiance 9 in. W x 12 in. D x 30 in. H Ready to Assemble Slab Wall Kitchen Cabinet in White Gloss

  • Mfr # SA-W930-WG-KIT

  • Zoro # G423392420


product price: 
$
99.99
/ea

Key Features

Finish
White Gloss
Color
White
Number of Drawers
No Drawers
Number of Adjustable Shelves
2
Number of Doors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-W930-WG-KIT
Zoro #
G423392420
UPC #
704780206309
Country of Origin
Czechia

Dimensions

Depth
12 in
Height
30 in
Width
9 in

Details

Finish
White Gloss
Item
Wall Cabinet
Color
White
Number of Drawers
No Drawers
Number of Adjustable Shelves
2
Number of Doors
1
Style
Slab Door
Material
Melamine
Soft Close
Doors

Description

Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4in. slab doors and drawer faces, crafted from high-quality MDF white gloss PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

Explore more products