Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowls, PK 12

  • Mfr # CAPSB12176

  • Zoro # G515574192


product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns

Key Features

Capacity
5.8 qt
Overall Height
4 in
Diameter
12 in
Color
Pebbled
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAPSB12176
Zoro #
G515574192
UPC #
099511306459
Country of Origin
United States

Dimensions

Overall Height
4 in
Diameter
12 in

Details

Item
Bowls
Capacity
5.8 qt
Color
Pebbled
Material
Polycarbonate
Pattern
Pebbled
Product Type
Round Pebbled Bowl

Description

Bowls, Color Pebbled, Diameter 12 in, Overall Height 4 in, Product Type Round Pebbled Bowl, Capacity 5.8 qt, Material Polycarbonate, Pattern Pebbled, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.