Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway

  • Mfr # QI004277

  • Zoro # G604965863


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Width
31.5
Height
30
Material
Metal
Depth
13.75
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004277
Zoro #
G604965863
UPC #
651355042773
Country of Origin
China

Dimensions

Width
31.5
Height
30
Depth
13.75
Length
13.75

Details

Material
Metal
Color
Black
Weight
14

Description

Are you looking for a bar cart for your home? This bar cart is here for you. It uses a metal frame and wooden open drawer providing a weight capacity of 50 lbs. The bar cart has a spacious tempered glass shelf on top with enough space for wine bottles and glasses. The rolling liquor cart is equipped with 4 wheels of which two are lockable. Also has 2 big handles you can stop the cart wherever you want. It’s perfect to use the Modern bar cart in your kitchen, dining room, patio, and garden, for offering drinks and snacks. with it, you can enjoy leisure time everywhere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.