Zoro Homepage

Bowls, PK 12

  • Mfr # CARSB912CW110

  • Zoro # G015574036


product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns

Key Features

Capacity
2.9 qt
Overall Height
3 in
Color
Black
Pattern
Camwear
Product Type
Rectangular Ribbed Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARSB912CW110
Zoro #
G015574036
UPC #
099511308842
Country of Origin
United States

Dimensions

Overall Height
3 in

Details

Item
Bowls
Capacity
2.9 qt
Color
Black
Pattern
Camwear
Product Type
Rectangular Ribbed Bowl

Description

Bowls, Color Black, Diameter Not Applicable, Overall Height 3 in, Product Type Rectangular Ribbed Bowl, Capacity 2.9 qt, Pattern Camwear, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.