Reversible Snowman Sectioned Serving Tray with Knife, Stained Parawood
- Mfr # 847-06-512-000-0
- Zoro # G816457521
Key Features
Specifications
Details
- MFR #
- 847-06-512-000-0
- Zoro #
- G816457521
- UPC #
- 99967558228
- Country of Origin
- China
- Item
- Reversible Snowman Sectioned Serving Tray with Knife, (Stained Parawood)
- Type
- Board
- Color
- Brown
Dimensions
- Overall Width
- 8.3 in
- Length
- 13 in
- Height
- 0.8 in
Description
Add a touch of winter magic to your holiday gatherings with our adorable Snowman Serving Tray with Knife. Crafted from dark stained parawood, this charming tray features a whimsical snowman design that is sure to delight guests of all ages. The raised design creates separate serving areas for your favorite appetizers, cheeses, or desserts, while the included cheese knife makes it easy to slice and serve your food. The convenient cutting surface on the backside provides a practical space for preparing your treats. Measuring 13 x 8.3 x 0.8, this generous serving tray offers ample space to display your culinary creations. The festive snowman design and warm wood finish add a touch of holiday cheer to any table setting.
- Made of dark-stained parawood
- Raised design creates separate serving
- Included cheese knife
- Cutting surface on the back side with juice groove
- 13" x 8.3" x 0.8"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.