This item is Discontinued.

Cambro Budget Bowl Round 5" Black EASB55110

Budget Bowl Round 5" Black (Discontinued)

  • Mfr # EASB55110
  • Zoro # G100424406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EASB55110
Zoro #
G100424406
UPC #
099511308941
Country of Origin
United States

Details

Item
Budget Bowl Round 5" Black

Description

Budget Bowl Round 5 In. Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.