Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cambro Buffet Bar, 41 13/16 x 24 x 7 EABUF48110

Buffet Bar, 41 13/16 x 24 x 7 (Discontinued)

  • Mfr # EABUF48110
  • Zoro # G7834425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EABUF48110
Zoro #
G7834425
UPC #
099511201594
Country of Origin
United States

Dimensions

Length
41 13/16 in
Height
7 in
Depth
24 in
Overall Height
24 in
Overall Depth
24 in
Overall Length
41 7/8 in

Details

Item
Buffet Bar
Color
Black
Material
Polyethylene, Thick Foam-Insulated
Holds
3 Full Size Pans
Number of Compartments/Wells
1
NSF Certified
Yes
Lid Material
Plastic
Base Material
Polyethylene

Description

Buffet Bar, Overall Length 41 7/8 in, Overall Height 24 in, Base Material Polyethylene, Lid Material Plastic, Number of Compartments/Wells 1, Overall Depth 24 in, Overall Diameter Not Applicable, Color Black, Product Type Buffet Bar, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.