This item is Discontinued.

Cambro Buffet Bar, Sneeze Guard, 48 x 24 1/8 EABBR480110

Buffet Bar, Sneeze Guard, 48 x 24 1/8 (Discontinued)

  • Mfr # EABBR480110
  • Zoro # G8367493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EABBR480110
Zoro #
G8367493
UPC #
099511200566
Country of Origin
United States

Dimensions

Length
48 in
Height
24 1/2 in
Depth
24 1/8 in
Overall Depth
24 1/8 in
Overall Length
48 in
Overall Height
24 1/2 in

Details

Item
Buffet Bar
Color
Black
Material
Polyethylene, Thick Foam-Insulated
Holds
3 Full Size Pans
Base Material
Polyethylene
Number of Compartments/Wells
1
Lid Material
Plastic
NSF Certified
Yes

Description

Buffet Bar, Overall Length 48 in, Overall Height 24 1/2 in, Base Material Polyethylene, Lid Material Plastic, Number of Compartments/Wells 1, Overall Depth 24 1/8 in, Overall Diameter Not Applicable, Color Black, Product Type Buffet Bar with Sneeze Guard, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.