Zoro Homepage

Cafeteria Tray, PK 12

  • Mfr # EA1418TR116

  • Zoro # G015575095


product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Material
Fiberglass
Number of Compartments
1
NSF Certified
Yes
Product Type
Cafeteria Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1418TR116
Zoro #
G015575095
UPC #
099511121212
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Length
18 in

Details

Item
Cafeteria Tray
Color
Brazil Brown
Material
Fiberglass
Number of Compartments
1
NSF Certified
Yes
Product Type
Cafeteria Tray
Handle Included
No

Description

Cafeteria Tray, Overall Width 14 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Brazil Brown, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.