Shop PICNIC TIME FAMILY OF BRANDS

Growler Tap with 64 oz. Glass Growler

  • Mfr # 606-85-512-000-0
  • Zoro # G916452709

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Type
Beer Tap
Width
6.625 in
Height
15.25 in
Color
Brown
Length
6.625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
606-85-512-000-0
Zoro #
G916452709
UPC #
99967406376
Country of Origin
China
Item
Growler Tap with 64 oz. Glass Growler, (Acacia Wood)
Type
Beer Tap
Color
Brown

Description

We're living in a great time for beer, and it just got better with the original, Picnic Time Growler Tap, a 64 oz amber glass growler that sits atop a dark acacia wood base with a stainless steel tap that allows you to pour glass after glass of your favorite brew, keg style! This iconic beverage dispenser also comes with a chalkboard handle so you can write what's on tap. Pub crawling? The Growler Tap easily stores in your backpack, but it can just as easily be the elegant centerpiece of your home bar top. You won't find this anywhere else...until your friends see yours and buy their own!


  • Acacia wood base with 64 oz amber glass growler
  • Easily disassembles for portability
  • Chalkboard finished handle and soapstone pencil for customization
  • Measures 7in x 7in x 15in with growler/ 6in x 6in x 6.5in without growler

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.