This item is Discontinued.

Cambro CAMCover VERSA 12" NH-IVORY 120VSNH197

CAMCover VERSA 12" NH-IVORY (Discontinued)

  • Mfr # 120VSNH197
  • Zoro # G704871538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120VSNH197
Zoro #
G704871538
UPC #
099511087709
Country of Origin
United States

Details

Item
CAMCover VERSA 12" NH-IVORY

Description

CAMCover VERSA 12 In. NH-IVORY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.