This item is Discontinued.

Cambro Camtray 10" Round Key Lime EA1000429

Camtray 10" Round Key Lime (Discontinued)

  • Mfr # EA1000429
  • Zoro # G400422904
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA1000429
Zoro #
G400422904
UPC #
099511171323
Country of Origin
United States

Details

Item
Camtray 10" Round Key Lime

Description

Camtray 10 In. Round Key Lime

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.