Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cambro Camtray 10" Round Tuscan Gold EA1000171

Camtray 10" Round Tuscan Gold (Discontinued)

  • Mfr # EA1000171
  • Zoro # G500422873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1000171
Zoro #
G500422873
UPC #
099511171392
Country of Origin
United States

Details

Item
Camtray 10" Round Tuscan Gold

Description

Camtray 10 In. Round Tuscan Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.