Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cambro Camtray 11" RND-ERTGD 1100514

Camtray 11" RND-ERTGD (Discontinued)

  • Mfr # 1100514
  • Zoro # G404870350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100514
Zoro #
G404870350
UPC #
099511107674
Country of Origin
United States

Details

Item
Camtray 11" RND-ERTGD

Description

Camtray 11 In. RND-ERTGD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.