This item is Discontinued.

Cambro Camtray 14" x 18" Rectangle with Handles EA1418H119

Camtray 14" x 18" Rectangle with Handles (Discontinued)

  • Mfr # EA1418H119
  • Zoro # G400424175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA1418H119
Zoro #
G400424175
UPC #
099511190706
Country of Origin
United States

Details

Item
Camtray 14" x 18" Rectangle with Handles

Description

Camtray 14 In. x 18 In. Rectangle with Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.