This item is Discontinued.

Cambro Camtray 22" x 26" Oval Raspberry Cream EA2700410

Camtray 22" x 26" Oval Raspberry Cream (Discontinued)

  • Mfr # EA2700410
  • Zoro # G200423668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA2700410
Zoro #
G200423668
UPC #
099511141043
Country of Origin
United States

Details

Item
Camtray 22" x 26" Oval Raspberry Cream

Description

Camtray 22 In. x 26 In. Oval Raspberry Cream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.