This item is Discontinued.

Cambro Camwear Spoon 11" Red EASPO11CW404

Camwear Spoon 11" Red (Discontinued)

  • Mfr # EASPO11CW404
  • Zoro # G000423820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EASPO11CW404
Zoro #
G000423820
UPC #
099511336388
Country of Origin
United States

Details

Item
Camwear Spoon 11" Red

Description

Camwear Spoon 11 In. Red

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.